Beli borescope camera di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRIPLETT Borescope
    Mulai

    Rp4.999.900

    TRIPLETT Borescope
    atribut:
    • UNSPSC: 31160000
    • Brand: TRIPLETT
    • Camera Size (mm): 5.5
    • Recording: Image; Video
    • Wireless Display: No
  2. General Borescope
    Mulai

    Rp2.499.900

    General Borescope
    atribut:
    • Brand: GENERAL
    • Recording: Image; Video
    • Wireless Display: Yes
  3. MILWAUKEE Borescope (Kamera Inspeksi)
    Mulai

    Rp4.899.900

    MILWAUKEE Borescope (Kamera Inspeksi)
    atribut:
    • Brand: MILWAUKEE
    • Pixel Resolution: 640x480
  4. PCE Instruments Industrial Borescope
    Mulai

    Rp96.999.900

    PCE Instruments Industrial Borescope
    Deskripsi:
    PCE-PIC 20 Industrial Borescope Inspection camera with 20 m (66 ft) push cable / Waterproof up to 20 m (66 ft) / Meter count / Keyboard input for comments possible / SD memory The inspection camera of the PCE-PIC series is an ideal tool for any service technician who needs to visually inspect pipes and ducts. The inspection camera has a 23 mm / 0.9 in camera head, which is attached to a fiberglass push cable. The inspection camera is optimally suited for pipes and ducts DN 40 ... 150 mm / 1.6 ... 5.9 in. The camera of the inspection camera is waterproof up to 20 m / 66 ft. To facilitate the search for damaged areas on canals and pipes, the inspection camera has an electronic meter counter. Recorded pictures and videos can be saved on an SD memory card via the inspection camera. For better documentation, comments can be added to the pictures and videos via the keyboard. The inspection camera is delivered in a waterproof case. The case of the inspection camera is mounted directly on the cable scooter. Thus, the inspection camera takes up little space during transport. The inspection camera PCE-PIC is equipped with a rechargeable battery, which enables a mobile working. About a power supply or the car charger, the battery of the inspection camera is charged.
  5. Extech Borescope
    Mulai

    Rp5.299.900

    Extech Borescope
    atribut:
    • UNSPSC: 41111716
    • Brand: EXTECH
    • Pixel Resolution: 640x480
  6. PANRICO Dual Lens Borescope Camera
    Mulai

    Rp20.999.900

    PANRICO Dual Lens Borescope Camera
    atribut:
    • Display (inch): 3.5 TFT LCD Monitor
    • Image Resolution: JPEG (1600 x 1200)
    • Camera Resolution (px): 640 x 480
    • Cable Length (m): 1
    • Diameter of Camera (mm): 6
    • Battery: 8650 Li-Ion Battery (2600mAh)
    • Field of View (Fov): 90°
    • Image Sensor: CMOS
    • Video Resolution : AVI (640 x 480)
    • Zoom: 4X Variable Digital Zoom
  7. Inskam Industrial Camera
    Mulai

    Rp3.399.900

    Inskam Industrial Camera
    Deskripsi:
    Spesifikasi- Kamera inspeksi Borescope endoskopi Digital Industri HD 1080P
    atribut:
    • Color: Black + Silver
    • Size (mm): 55x115
  8. Digilife Endoscope Dual Camera
    Mulai

    Rp2.199.900

    Digilife Endoscope Dual Camera
    Deskripsi:
    Versi DUAL kamera, diameter kamera 5.5 milimeter Endoscope Camera atau Kamera Inspeksi untuk berbagai keperluan industrial/ komersial seperti pengecekan mobil, perbaikan rumah kantor, pengecekan industrial, lab dan riset dll
    atribut:
    • Size (mm): 5.5
    • Camera Diameter (mm): 5.5
    • Display (inch): 4.5 IPS
    • Focal Length (cm): 2-6
    • Power Input (V): 5 (DC)
    • Cable Length (m): ±10
    • Image format: JPG
    • LED Light: 6pcs+1pcs for 5.5MM lens
    • Pixel Camera: Both 1920x1080
    • Power Input (A): 500m/1
    • Video format: MP4
    • Working Time (hour): 3-5
  9. Minimo by Minitor Plyter Power Pack
    Mulai

    Rp34.999.900

    Minimo by Minitor Plyter Power Pack
    atribut:
    • Input Voltage (V): AC100 to 240
    • Output voltage (V): 90
    • Rated Input (VA): 4 to 40
    • Tool Insertion Port: 1
  10. Teslong Boroscope Camera Cable
    Mulai

    Rp14.999.900

    Teslong Boroscope Camera Cable
    atribut:
    • Screen (inch): 5 (IPS HD Display)
    • Port: Micro USB charging port / Micro SD card slot
    • Flash Light (W): 1 (Cree LED)
    • Image Capturing Resolution (pixel): 1920x1080 (JPG)
    • Operating Temperature (°F): 32 to 113 (0° to 45°C)
    • Video Recording Resolution (pixel): 1280x720 (MOV)
  11. Digilife Endoscope Inspection Camera
    Mulai

    Rp1.299.900

    Digilife Endoscope Inspection Camera
    Deskripsi:
    Endoscope Camera atau Kamera Inspeksi untuk berbagai keperluan industrial/ komersial seperti pengecekan mobil, perbaikan rumah kantor, pengecekan industrial, lab dan riset dll
    atribut:
    • Camera Resolution (Pixels): 1920x1080
    • Horizontal View Angle (⁰): 70
  12. GENERAL TOOLS Borescope
    Mulai

    Rp6.499.900

    GENERAL TOOLS Borescope
    atribut:
    • UNSPSC: 41111716
    • Brand: GENERAL TOOLS
    • Camera Size (mm): 8
    • Features: Large 3.5 in Screen; Sharp Resolution; The Monitor and The Probe are IP67 Water Proof; Thin 8mm Probe
    • Includes: (3) Probe Tip Accessories (45° Mirror, Pickup Hook and Magnetic Pickup)
    • Monitor Size (inch): 3.5
    • Observation Depth (inch): 2.4 to 10
    • Operating Temperature (°F): 14 to 122
    • Pixel Resolution: 320x240
    • Power Source: (4) AA Batteries
    • Probe Lighting System: (4) Adjustable LED Lamps
    • Product Type: Video Borescope
    • Shaft Dia. (inch): 0.31
    • Shaft Length (inch): 39
  13. UNI-T Borescope (Boroskop)
    Mulai

    Rp2.399.900

    UNI-T Borescope (Boroskop)
    atribut:
    • Certifications: CE/UKCA
    • Standard Carton Measurement (mm): 360×270×235
    • AC Electric Wire Depth (mm): 40
    • Ferrous Metals (mm): 100
    • Non-ferrous Metals (mm): 80
    • Product Color : Red and Gray
    • Product Size(mm): 153x68x31
    • Standard Accessories : USB interface cable, Manual, Gift box, Cloth bag
    • Wood (mm): 38
  14. Extech Borescope Camera Probes
    Mulai

    Rp9.499.900

    Extech Borescope Camera Probes
    Deskripsi:
    BR-4CAM is a 4.5mm Borescope Camera head with Cable for Extech Borescope Models BR100, BR150, BR200 and BR250. 39 in. cable length. Flexible gooseneck retains configured shape. 5.9 to 9.8 in. focus distance. 2.36 in. Minimum bend radius. Waterproof (IP67) with LED illumination.
    atribut:
    • Resolution (pixels): 712x486
    • Viewing Angle (°): 63
    • Length (m): 1
    • Outer Diameter (mm): 4.5
    • Focus distance: 2cm-7cm (0.8 to 2.8inch)
    • Operating Temperature (°C): -10 to 50
  15. ECOCLEAN Pembersih Mesin Plastik
    Mulai

    Rp2.999.900

    ECOCLEAN Pembersih Mesin Plastik
    Deskripsi:
    Ecoclean merupakan penemuan teknologi baru yang dihasilkan oleh para ilmuwan yang berpengalaman dalam bidang plastik, untuk mendapatkan hasil yang sempurna dapat dicapai dengan tidak memerlukan pembongkaran Screw atau Die head sekali-pun, terutama pada setiap penggantian warna. Ecoclean dapat menghemat waktu dan biaya dengan tidak merusak Screw Barrel dan Die head pada mesin plastik.Karena itu Ecoclean banyak digunakan oleh perusahaan-perusahaan plastik diseluruh dunia baik dinegara maju maupun dinegara berkembang.
    atribut:
    • Size (ml): 800
  16. Extech Video Borescope/Camera Tester
    Mulai

    Rp6.799.900

    Extech Video Borescope/Camera Tester
    atribut:
    • Camera Pixels (VGA): 480x234
    • Camera Viewing Distance (m): 10
    • Display Size (inch): 2.4 INC
    • Duration: Set by User
    • Optional Accessories: Extension Cable
    • Transmission Range (m): 1
    • Camera Diameter (mm): 17
    • Dimension Unit (cm): 17.2x6.6x3
    • Manufacturing Number: BR50
    • Netto Weight (kg): 0.91
    • Type: Videoscope Camera
  17. Extech Kamera inspeksi bentuk kabel
    Mulai

    Rp8.999.900

    Extech Kamera inspeksi bentuk kabel
    Deskripsi:
    BR250 adalah Kamera dan video Inspeksi dengan diameter kamera 9 mm dan layar LCD TFT berwarna 3,5 inci. Bidang pandang close-up bebas silau. Layar warna nirkabel yang dapat dilepas dapat dilihat dari lokasi yang jauh hingga 32 kaki dari titik pengukuran.
    atribut:
    • Pixels: 712x486 (NTSC)
    • Transmission Frequency: 2.4GHz
    • Dimensions: 186x215x41mm
    • Focus Distance from Object (inch/mm): 5.9 to 9.8 / 15 to 25
    • Frame Rate (fps): 10,,15,20,25,30
    • LCD Screen Type (inch): TFT 3.5
    • Minimum Bend Radius (inch/mm): 2.36/60
    • Shaft Diameter (mm): 9
    • Transmission Range (ft): 32 (unobstructed view)
    • Transmission Range (m): 10 (unobstructed view)
    • Viewing Direction (°): Viewing Angle 45
    • Working Length (inch/m): 36/0.9
Daftar Harga borescope camera Terbaru October 2026
TRIPLETT BorescopeRp4.999.900
General BorescopeRp2.499.900
KRISBOW Kamera Inspeksi BorescopeRp4.199.900
MILWAUKEE Borescope (Kamera Inspeksi)Rp4.899.900
PCE Instruments Industrial BorescopeRp96.999.900
Extech BorescopeRp5.299.900
PANRICO Dual Lens Borescope CameraRp20.999.900
Inskam Industrial CameraRp3.399.900
Digilife Endoscope Dual CameraRp2.199.900
Minimo by Minitor Plyter Power PackRp34.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)